STAUFF

STAUFF Clamp body PP-R polypropylene with elastomer insert Heavy series 8088.9-PP-R

  • ERIKS:11355847
Image 1
Image 2
Image 1
Image 2
Save to list

€165.13/ pieceexcl. VAT

€199.81incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
88.9 mm
Suitable for pipe diameter
3.1/2" in
Group
8S
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-2
H
168 mm
L1
208 mm
L2
168 mm
ØD1
88.9 mm
Width
80 mm