STAUFF

STAUFF Clamp body PP-R polypropylene with elastomer insert Heavy series 7067-PP-R

  • ERIKS:11356118
Image 1
Image 2
Image 1
Image 2
Save to list

€47.86/ pieceexcl. VAT

€57.91incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
67 mm
Group
7S
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-2
H
120 mm
L1
154 mm
L2
122 mm
ØD1
67 mm
Width
60 mm