STAUFF

STAUFF Clamp body PP-R polypropylene for elastomer insert Standard series 6-PP-R

  • ERIKS:927406
Image 1
Image 2
Image 1
Image 2
Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

567 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Group
6
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-1
H
64.5 mm
L1
86 mm
L2
66 mm
Width
30 mm