STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 535/25-PP

  • ERIKS:11357940
Image 1
Image 2
Image 1
Image 2
Save to list

€3.69/ pieceexcl. VAT

€4.46incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
35 mm
Suitable for pipe diameter 2
25 mm
Group
5D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
53 mm
L1
106 mm
L2
56 mm
ØD1
35 mm
ØD2
25 mm
Width
30 mm
S
0.7 mm