STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 428/28-PP

  • ERIKS:850500
Image 1
Image 2
Image 1
Image 2
Save to list

€2.18/ pieceexcl. VAT

€2.64incl. VAT

230 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
28 mm
Suitable for pipe diameter 2
28 mm
Group
4D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
40 mm
L1
80 mm
L2
45 mm
ØD1
28 mm
ØD2
28 mm
Width
30 mm
S
0.7 mm