STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 428/18-PP

  • ERIKS:11357857
Image 1
Image 2
Image 1
Image 2
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
28 mm
Suitable for pipe diameter 2
18 mm
Group
4D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
40 mm
L1
80 mm
L2
45 mm
ØD1
28 mm
ØD2
18 mm
Width
30 mm
S
0.7 mm