STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 325.4/16-PP

  • ERIKS:11357775
Image 1
Image 2
Image 1
Image 2
Save to list

€1.94/ pieceexcl. VAT

€2.35incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
25.4 mm
Suitable for pipe diameter 2
16 mm
Suitable for pipe diameter
1" in
Group
3D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
37 mm
L1
67 mm
L2
36 mm
ØD1
25.4 mm
ØD2
16 mm
Width
30 mm
S
0.7 mm