STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 319/12.7-PP

  • ERIKS:11357740
Image 1
Image 2
Image 1
Image 2
Save to list

€1.94/ pieceexcl. VAT

€2.35incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
19 mm
Suitable for pipe diameter 2
12.7 mm
Suitable for pipe diameter
3/4" in
Group
3D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
37 mm
L1
67 mm
L2
36 mm
ØD1
19 mm
ØD2
12.7 mm
Width
30 mm
S
0.7 mm