STAUFF

STAUFF Clamp body PP polypropylene profiled Twin series 112/10-PP

  • ERIKS:11357584
Image 1
Image 2
Image 1
Image 2
Save to list

€1.32/ pieceexcl. VAT

€1.60incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
10 mm
Group
1D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
27 mm
L1
36 mm
L2
20 mm
ØD1
12 mm
ØD2
10 mm
Width
30 mm
S
0.6 mm