STAUFF

STAUFF Clamp body PP polypropylene profiled Standard series 888.9-PP

  • ERIKS:11358084
Image 1
Image 2
Image 1
Image 2
Save to list

€9.17/ pieceexcl. VAT

€11.10incl. VAT

175 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
88.9 mm
Suitable for pipe diameter
3.1/2" in
Group
8
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
118 mm
L1
147 mm
L2
120 mm
ØD1
88.9 mm
Width
30 mm
S
0.8 mm