




€9.17/ pieceexcl. VAT
€11.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 102 mm |
Group | 8 |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 118 mm |
L1 | 147 mm |
L2 | 120 mm |
ØD1 | 102 mm |
Width | 30 mm |
S | 0.8 mm |