STAUFF

STAUFF Clamp body PP polypropylene profiled Standard series 763.5-PP

  • ERIKS:1065133
Image 1
Image 2
Image 1
Image 2
Save to list

€5.23/ pieceexcl. VAT

€6.33incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
63.5 mm
Suitable for pipe diameter
2.1/2" in
Group
7
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
93 mm
L1
121 mm
L2
94 mm
ØD1
63.5 mm
Width
30 mm
S
0.8 mm