STAUFF

STAUFF Clamp body PP polypropylene profiled Standard series 538-PP

  • ERIKS:849650
Image 1
Image 2
Image 1
Image 2
Save to list

€2.42/ pieceexcl. VAT

€2.93incl. VAT

294 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
38 mm
Suitable for pipe diameter
1.1/2" in
Group
5
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
58 mm
L1
71 mm
L2
52 mm
ØD1
38 mm
Width
30 mm
S
0.8 mm