STAUFF

STAUFF Clamp body PP polypropylene profiled Standard series 110-PP

  • ERIKS:849391
Image 1
Image 2
Image 1
Image 2
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

1539 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
10 mm
Group
1
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
27 mm
L1
28 mm
L2
9.5 mm
ØD1
10 mm
Width
30 mm
S
0.4 mm