




€9.56/ pieceexcl. VAT
€11.57incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy Twin |
Suitable for pipe diameter | 40 mm |
Suitable for pipe diameter 2 | 72 mm |
Group | 6S-D |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
ØD1 | 40 mm |
ØD2 | 72 mm |