STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy Twin series 4012.7/12.7-PP

  • ERIKS:11357792
Image 1
Image 2
Image 1
Image 2
Save to list

€5.58/ pieceexcl. VAT

€6.75incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy Twin
Suitable for pipe diameter
12.7 mm
Suitable for pipe diameter 2
12.7 mm
Suitable for pipe diameter
1/2" in
Group
4S-D
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H1
48 mm
L1
115 mm
L2
90 mm
L3
45 mm
ØD1
12.7 mm
ØD2
12.7 mm
Width
30 mm
S
1.2 mm