STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 9165-PP

  • ERIKS:11358104
Image 1
Image 2
Image 1
Image 2
Save to list

€55.26/ pieceexcl. VAT

€66.86incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
165 mm
Suitable for pipe diameter
6.1/2" in
Group
9S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
200 mm
L1
251 mm
L2
205 mm
ØD1
165 mm
Width
91 mm
S
3 mm