STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 8091-PP

  • ERIKS:14396382
Image 1
Image 2
Image 1
Image 2
Save to list

€44.61/ pieceexcl. VAT

€53.98incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
91 mm
Group
8S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
168 mm
L1
206 mm
L2
168 mm
ØD1
91 mm
Width
80 mm
S
2 mm