STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 7073-PP

  • ERIKS:850292
Image 1
Image 2
Image 1
Image 2
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
73 mm
Suitable for pipe diameter
2.7/8" in
Group
7S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
120 mm
L1
154 mm
L2
122 mm
ØD1
73 mm
Width
60 mm
S
2 mm