




€23.81/ pieceexcl. VAT
€28.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 0 mm |
Group | 7S |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 120 mm |
L1 | 154 mm |
L2 | 122 mm |
ØD1 | 0 mm |
Width | 60 mm |
S | 2 mm |