STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 6050-PP

  • ERIKS:865052
Image 1
Image 2
Image 1
Image 2
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
50 mm
Group
6S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
115 mm
L2
90 mm
ØD1
50 mm
Width
45 mm
S
2 mm