STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 3015-PP

  • ERIKS:850012
Image 1
Image 2
Image 1
Image 2
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
15 mm
Group
3S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
32 mm
L1
55 mm
L2
33 mm
ØD1
15 mm
Width
30.5 mm
S
0.6 mm