STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 12406-PP

  • ERIKS:11357604
Image 1
Image 2
Image 1
Image 2
Save to list

€588.10/ pieceexcl. VAT

€711.60incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
406 mm
Group
12S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
530 mm
L1
630 mm
L2
534 mm
ØD1
406 mm
Width
182 mm
S
20 mm