




€361.79/ pieceexcl. VAT
€437.77incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 288 mm |
Group | 11S |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 410 mm |
L1 | 470 mm |
L2 | 395 mm |
ØD1 | 288 mm |
Width | 162 mm |
S | 8 mm |