STAUFF

STAUFF Clamp body PP polypropylene profiled Heavy series 10193.7-PP

  • ERIKS:11358180
Image 1
Image 2
Image 1
Image 2
Save to list

€112.83/ pieceexcl. VAT

€136.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
193.7 mm
Suitable for pipe diameter
7.5/8" in
Group
10S
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
270 mm
L1
336 mm
L2
265 mm
ØD1
193.7 mm
Width
120 mm
S
3 mm