STAUFF

STAUFF Clamp body PP-NRC polypropylene with elastomer insert Standard series 420-PP-NRC

  • ERIKS:13625485
Image 1
Image 2
Image 1
Image 2
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
20 mm
Group
4
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
41.5 mm
L1
59 mm
L2
40 mm
ØD1
20 mm
Width
30 mm