STAUFF

STAUFF Clamp body PP-NRC polypropylene for elastomer insert Standard series 5-PP-NRC

  • ERIKS:13633262
Image 1
Image 2
Image 1
Image 2
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Group
5
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
56.5 mm
L1
71 mm
L2
52 mm
Width
30 mm