STAUFF

STAUFF Clamp body PP-NRC polypropylene for elastomer insert Standard series 3-PP-NRC

  • ERIKS:13633261
Image 1
Image 2
Image 1
Image 2
Save to list

€4.99/ pieceexcl. VAT

€6.04incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Group
3
Material
Polypropylene
Colour
Black
Profile
Elastomer insert
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
35.5 mm
L1
50 mm
L2
33 mm
Width
30 mm