STAUFF

STAUFF Clamp body PP black polypropylene profiled Twin series 532/32-PP-BK

  • ERIKS:14396275
Image 1
Image 2
Image 1
Image 2
Save to list

€3.34/ pieceexcl. VAT

€4.04incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
32 mm
Suitable for pipe diameter 2
32 mm
Group
5D
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
53 mm
L1
106 mm
L2
56 mm
ØD1
32 mm
ØD2
32 mm
Width
30 mm
S
0.7 mm