STAUFF

STAUFF Clamp body PP black polypropylene profiled Twin series 415/15-PP-BK

  • ERIKS:14396203
Image 1
Image 2
Image 1
Image 2
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
15 mm
Suitable for pipe diameter 2
15 mm
Group
4D
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
40 mm
L1
80 mm
L2
45 mm
ØD1
15 mm
ØD2
15 mm
Width
30 mm
S
0.7 mm