




€1.78/ pieceexcl. VAT
€2.15incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 25 mm |
Suitable for pipe diameter 2 | 21.3 mm |
Group | 3D |
Material | Polypropylene |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-3 |
H | 37 mm |
L1 | 67 mm |
L2 | 36 mm |
ØD1 | 25 mm |
ØD2 | 21.3 mm |
Width | 30 mm |
S | 0.7 mm |