STAUFF

STAUFF Clamp body PP black polypropylene profiled Twin series 320/16.5-PP-BK

  • ERIKS:14396111
Image 1
Image 2
Image 1
Image 2
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
20 mm
Suitable for pipe diameter 2
16.5 mm
Group
3D
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
37 mm
L1
67 mm
L2
36 mm
ØD1
20 mm
ØD2
16.5 mm
Width
30 mm
S
0.7 mm