STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 8114-PP-BK

  • ERIKS:14396398
Image 1
Image 2
Image 1
Image 2
Save to list

€40.55/ pieceexcl. VAT

€49.07incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
114 mm
Group
8S
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
168 mm
L1
206 mm
L2
168 mm
ØD1
114 mm
Width
80 mm
S
2 mm