STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 648.3-PP-BK

  • ERIKS:14012316
Image 1
Image 2
Image 1
Image 2
Save to list

€3.77/ pieceexcl. VAT

€4.56incl. VAT

55 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
48.3 mm
Group
6
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
66 mm
L1
86 mm
L2
66 mm
ØD1
48.3 mm
Width
30 mm
S
0.8 mm