STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 5042-PP-BK

  • ERIKS:14396264
Image 1
Image 2
Image 1
Image 2
Save to list

€3.96/ pieceexcl. VAT

€4.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
42 mm
Group
5S
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
60 mm
L1
85 mm
L2
60 mm
ØD1
42 mm
Width
30.5 mm
S
0.6 mm