STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 430-PP-BK

  • ERIKS:12034140
Image 1
Image 2
Image 1
Image 2
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

167 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
30 mm
Group
4
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
42 mm
L1
59 mm
L2
40 mm
ØD1
30 mm
Width
30 mm
S
0.6 mm