STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 4012-PP-BK

  • ERIKS:14396169
Image 1
Image 2
Image 1
Image 2
Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
12 mm
Group
4S
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
48 mm
L1
70 mm
L2
45 mm
ØD1
12 mm
Width
30.5 mm
S
0.6 mm