STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 319-PP-BK

  • ERIKS:14538908
Image 1
Image 2
Image 1
Image 2
Save to list

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
19 mm
Group
3
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
36 mm
L1
50 mm
L2
33 mm
ØD1
19 mm
Width
30 mm
S
0.6 mm