STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 3008-PP-BK

  • ERIKS:14396078
Image 1
Image 2
Image 1
Image 2
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
8 mm
Group
3S
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
32 mm
L1
55 mm
L2
3 mm
ØD1
8 mm
Width
30.5 mm
S
0.6 mm