STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 106-PP-BK

  • ERIKS:12034084
Image 1
Image 2
Image 1
Image 2
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
6 mm
Group
1
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
27 mm
L1
28 mm
L2
9.5 mm
ØD1
6 mm
Width
30 mm
S
0.4 mm