STAUFF

STAUFF Clamp body PP black polypropylene profiled Standard series 10219-PP-BK

  • ERIKS:14395980
Image 1
Image 2
Image 1
Image 2
Save to list

€112.84/ pieceexcl. VAT

€136.54incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
219 mm
Group
10S
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
270 mm
L1
336 mm
L2
265 mm
ØD1
219 mm
Width
120 mm
S
3 mm