STAUFF

STAUFF Clamp body polypropylene profiled Light series LNUF-212/10-PP LNUF-212/10-PP

  • ERIKS:14396741
Image 1
Image 2
Image 1
Image 2
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNUF
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
10 mm
Group
2
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
18.5 mm
L1
41 mm
L2
22 mm
ØD1
12 mm
ØD2
10 mm
ØD3
6.8 mm