




€0.37/ pieceexcl. VAT
€0.45incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LN |
Suitable for pipe diameter | 18 mm |
Group | 4 |
Material | Polypropylene |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 30.5 mm |
L1 | 40 mm |
L2 | 19 mm |
L3 | 7 mm |
ØD1 | 18 mm |
ØD2 | 6.8 mm |