




€0.31/ pieceexcl. VAT
€0.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LN |
Suitable for pipe diameter | 14 mm |
Group | 3 |
Material | Polypropylene |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 23.5 mm |
L1 | 33 mm |
L2 | 15 mm |
L3 | 7 mm |
ØD1 | 14 mm |
ØD2 | 6.8 mm |