STAUFF

STAUFF Clamp body polyamide profiled Light series LNUF-418/08-PA LNUF-418/08-PA

  • ERIKS:14396756
Image 1
Image 2
Image 1
Image 2
Save to list

€4.63/ pieceexcl. VAT

€5.60incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNUF
Suitable for pipe diameter
18 mm
Suitable for pipe diameter 2
8 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
30.5 mm
L1
70 mm
L2
38 mm
ØD1
18 mm
ØD2
8 mm
ØD3
6.8 mm