STAUFF

STAUFF Clamp body polyamide profiled Light series LNUF-315/12-PA LNUF-315/12-PA

  • ERIKS:14396745
Image 1
Image 2
Image 1
Image 2
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNUF
Suitable for pipe diameter
15 mm
Suitable for pipe diameter 2
12 mm
Group
3
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
23.5 mm
L1
54 mm
L2
30 mm
ØD1
15 mm
ØD2
12 mm
ØD3
6.8 mm