




€1.10/ pieceexcl. VAT
€1.33incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNUF |
Suitable for pipe diameter | 12.7 mm |
Suitable for pipe diameter 2 | 6.4 mm |
Group | 3 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 23.5 mm |
L1 | 54 mm |
L2 | 30 mm |
ØD1 | 12.7 mm |
ØD2 | 6.4 mm |
ØD3 | 6.8 mm |