STAUFF

STAUFF Clamp body polyamide profiled Light series LNU-416/12.7-PA LNU-416/12.7-PA

  • ERIKS:14396732
Image 1
Save to list

€1.63/ pieceexcl. VAT

€1.97incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNU
Suitable for pipe diameter
16 mm
Suitable for pipe diameter 2
12.7 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes