

€1.10/ pieceexcl. VAT
€1.33incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNU |
Suitable for pipe diameter | 16 mm |
Suitable for pipe diameter 2 | 9.5 mm |
Group | 3 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |