

€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNG |
Suitable for pipe diameter | 6.4 mm |
Suitable for pipe diameter 2 | 6.4 mm |
Group | 1 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |